EGSU200ACA - 200A Universal N3R With PWR Saver W/ New Contactor

Eaton

  • $2755.15 (Each)
  • $2,755.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EGSU200ACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU200ACA
Description
200A Universal N3R With PWR Saver W/ New Contactor
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Category
Unassigned
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685423067 / 00786685423067
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,755.15 (Each)
Resources
Images
 
 
EGSU200ACA - Small Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Small Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
Specifications Sheets
 
 
EGSU200ACA - Specification Sheet
Other Links
 
 
EGSU200ACA - Other
 
EGSU200ACA - Other
 
EGSU200ACA - Other
Dimensions and Weight
Width
14.4600
Height
25.0800
Depth
5.3200
Descriptions
Description
200A UNIVERSAL N3R WITH PWR SAVER W/ NEW CONTACTOR
Product Type
200A Univ N3R W/ Power Saver W/Contactor
extra long description
ETN EGSU200ACA 200A UNIV N3R W/ POW
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Long Description
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 200A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management
Manufacturer Information
Manufacturers Part Number
EGSU200ACA
Brand
Eaton
GTIN
00786685423067
UPC
786685423067
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
You must have an account to view stock levels
There were no add-on items found for EGSU200ACA.

* All prices subject to change.