DH328NRK - 1200A/3P HD Fusible Safety Switch 240V W/Neut Nema

Eaton

  • $12020.21 (Each)
  • $12,020.21 (Each)
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
DH328NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH328NRK
Description
1200A/3P HD Fusible Safety Switch 240V W/Neut Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 1200 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114313008 / 00782114313008
Weight per unit
465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,020.21 (Each)
Resources
Other Links
 
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
Brochures
 
 
DH328NRK - Brochure
Attachments
 
 
DH328NRK - Specification Sheet
Images
 
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Small Image
 
DH328NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1200
Voltage Rating
240V
Poles
3
Material
Galvanized Steel
Dimensions and Weight
Depth
72
Height
21
Width
48
Descriptions
Long Description
Eaton Enhanced visible blade single-throw safety switch, 1200 A, NEMA 3R, Painted galvanized steel, Class L, Fusible with neutral, Three-pole, Four-wire, 240 V, (4)#1/0-(4)750 kcmil Al
Description
1200A/3P HD FUSIBLE SAFETY SWITCH 240V W/NEUT NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
1200A/3P HD FSBL Sfty SW 240V W/Neut N3R
extra long description
ETN DH328NRK 1200A/3P HD FSBL Sfty
Additional Information
dimensions
72.0000 IN X 48.0000 IN X 21.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DH328NRK
Brand
Eaton
GTIN
00782114313008
UPC
782114313008
Taxonomies, Classifications, and Categories
Type
Fusible safety switch
Category Description
DISCONNECTS
Packaging
Weight per each
465
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat