DH261UGK - 30A/2P HD NF Safety Switch 600V Nema 1

Eaton

  • $290.45 (Each)
  • $290.45 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DH261UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH261UGK
Description
30A/2P HD NF Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 1, Painted Steel, Non-Fusible, Two-Pole, Two-Wire, 3 At 240 Vac TD 1 PH, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 15 At 600 VDC
Slang Terms

Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205472 / 00782113205472
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.45 (Each)
Resources
Images
 
 
DH261UGK - Small Image
 
DH261UGK - Large Image
 
DH261UGK - Video
Attachments
 
 
DH261UGK - Specification Sheet
Brochures
 
 
DH261UGK - Brochure
Other Links
 
 
DH261UGK - Other
 
DH261UGK - Other
Features
Poles
2
amperage rating
30
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Height
15.81
Width
8.81
Depth
9.89
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/2P HD NF SAFETY SWITCH 600V NEMA 1
Product Type
30A/2P HD NF Sfty SW 600V N1
extra long description
ETN DH261UGK 30A/2P HD NF Sfty Sw 6
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 1, Painted steel, Non-Fusible, Two-pole, Two-wire, 3 at 240 Vac TD 1 Ph, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 15 at 600 Vdc
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH261UGK
GTIN
00782113205472
UPC
782113205472
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
You must have an account to view stock levels
These alternate items can be purchased instead of DH261UGK.
Jump To:

Cross Referenced

These items are similar to DH261UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH261UGK Eaton 00782113205472
THN2261DC GENERAL ELECTRIC 00783164082227
NF351 ITE n/a
HU261 Schneider Electric n/a
HUN261 Westinghouse n/a
HUN361 Westinghouse n/a
There were no add-on items found for DH261UGK.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds