DG226NRK - 600A/2P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $4155.97 (Each)
  • $4,155.97 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
DG226NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG226NRK
Description
600A/2P GD Fusible Safety Switch W/Neut 240V Nema
Eaton General Duty Cartridge Fuse Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Categories
General Duty Safety Switches - Fusible General Duty Safety SW
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589565 / 00782113589565
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,155.97 (Each)
Resources
Images
 
 
DG226NRK - Small Image
 
DG226NRK - Large Image
 
DG226NRK - Large Image
 
DG226NRK - Large Image
 
DG226NRK - Large Image
 
DG226NRK - Video
Attachments
 
 
DG226NRK - Specification Sheet
Brochures
 
 
DG226NRK - Brochure
Other Links
 
 
DG226NRK - Other
 
DG226NRK - Other
 
DG226NRK - Other
 
DG226NRK - Other
 
DG226NRK - Other
Features
Poles
2
Voltage Rating
240V
amperage rating
600
Material
Galvanized Steel
Dimensions and Weight
Depth
14.25
Width
24
Height
52.7
Descriptions
Description
600A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
600A/2P GD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DG226NRK 600A/2P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG226NRK
GTIN
00782113589565
UPC
782113589565
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
155
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
You must have an account to view stock levels
These alternate items can be purchased instead of DG226NRK.
Jump To:

Cross Referenced

These items are similar to DG226NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG226NRK Eaton 00782113589565
TG3226R GENERAL ELECTRIC 00783164062137
2CL76 WW GRAINGER n/a
D226NR Schneider Electric 00785901460855
GF226NR Siemens 00783643149274
NR326 Siemens n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds