DG226NGK - 600A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $2518.57 (Each)
  • $2,518.57 (Each)
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
DG226NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG226NGK
Description
600A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 600 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Fusible General Duty Safety Switches
UNSPSC
N/A
UPC/GTIN
782113589558 / 00782113589558
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,518.57 (Each)
Resources
Other Links
 
 
DG226NGK - Other
 
DG226NGK - Other
 
DG226NGK - Other
 
DG226NGK - Other
 
DG226NGK - Other
Brochures
 
 
DG226NGK - Brochure
Attachments
 
 
DG226NGK - Specification Sheet
Images
 
 
DG226NGK - Large Image
 
DG226NGK - Large Image
 
DG226NGK - Large Image
 
DG226NGK - Large Image
 
DG226NGK - Small Image
 
DG226NGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
Material
Painted Steel
amperage rating
600
Dimensions and Weight
Depth
14.25
Width
24
Height
52.25
Descriptions
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Description
600A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Product Type
600A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG226NGK 600A/2P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 600 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG226NGK
GTIN
00782113589558
UPC
782113589558
Taxonomies, Classifications, and Categories
Type
Cartridge fuse safety switch
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG226NGK.
Jump To:

Cross Referenced

These items are similar to DG226NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG226NGK Eaton 00782113589558
TG3226 GENERAL ELECTRIC 00783164008579
2CL75 WW GRAINGER n/a
D226N Schneider Electric 00785901460848
GF226N Siemens 00783643148116
JN326 Siemens n/a

* All prices subject to change.

Begin Live Chat