CHSUR8LF - CH Surge Cover Size L Combination Flush/Surface

Eaton

  • $105.76 (Each)
  • $105.76 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHSUR8LF
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR8LF
Description
CH Surge Cover Size L Combination Flush/Surface
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 7 LB
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116200245 / 00782116200245
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.76 (Each)
Resources
Images
 
 
CHSUR8LF - Small Image
 
CHSUR8LF - Large Image
 
CHSUR8LF - Large Image
 
CHSUR8LF - Large Image
 
CHSUR8LF - Large Image
 
CHSUR8LF - Large Image
 
CHSUR8LF - Video
Specifications Sheets
 
 
CHSUR8LF - Specification Sheet
Attachments
 
 
CHSUR8LF - Specification Sheet
Brochures
 
 
CHSUR8LF - Brochure
Other Links
 
 
CHSUR8LF - Other
 
CHSUR8LF - Other
 
CHSUR8LF - Other
 
CHSUR8LF - Other
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 7 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CHSUR42N225L Loadcenter;CHSUR42L225L2 Loadcenter;CHSUR42B200L2 Loadcenter
Description
CH SURGE COVER SIZE L COMBINATION FLUSH/SURFACE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Type CH loadcenters and circuit breakers
extra long description
ETN CHSUR8LF CH Surge Cover, Size L
Additional Information
for use with
CHSUR42N225L Loadcenter;CHSUR42L225L2 Loadcenter;CHSUR42B200L2 Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
32.0000 IN X 10.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR8LF
series
8
GTIN
00782116200245
UPC
782116200245
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed file E8741
You must have an account to view stock levels
There were no add-on items found for CHSUR8LF.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds