CHSUR42L225L2 - CH Surge Loadcntr 42 CCT 225A Main Lug Only

Eaton

  • $982.40 (Each)
  • $982.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CHSUR42L225L2
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR42L225L2
Description
CH Surge Loadcntr 42 CCT 225A Main Lug Only
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 42 Circuits
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116320202 / 00782116320202
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$982.40 (Each)
Resources
Images
 
 
CHSUR42L225L2 - Small Image
 
CHSUR42L225L2 - Large Image
 
CHSUR42L225L2 - Large Image
 
CHSUR42L225L2 - Large Image
 
CHSUR42L225L2 - Large Image
 
CHSUR42L225L2 - Large Image
 
CHSUR42L225L2 - Video
Attachments
 
 
CHSUR42L225L2 - Specification Sheet
Brochures
 
 
CHSUR42L225L2 - Brochure
Other Links
 
 
CHSUR42L225L2 - Other
 
CHSUR42L225L2 - Other
 
CHSUR42L225L2 - Other
 
CHSUR42L225L2 - Other
 
CHSUR42L225L2 - Other
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Descriptions
Description
CH SURGE LOADCNTR 42 CCT 225A MAIN LUG ONLY
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH surge loadcenter,Factory integrated surge,Surge installed loadcenters- convertible,225 A,CH,42 Circuits
Special Features
Factory integrated surge
Product Type
CH Surge LC, 42 CCT, 225A, Main Lug Only
extra long description
ETN CHSUR42L225L2 CH Surge LC, 42 c
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR42L225L2
GTIN
00782116320202
UPC
782116320202
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E8741
You must have an account to view stock levels
These alternate items can be purchased instead of CHSUR42L225L2.
Jump To:

Similar Items

Similar items are close alternatives to CHSUR42L225L2, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPY44E225X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHPY44E225X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,423.91)
CHPY44E225X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,423.91

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds