CHPX7NS - CH Pon Surface Cover For 150A or Greater Convertib

Eaton

  • $126.29 (Each)
  • $126.29 (Each)
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
CHPX7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7NS
Description
CH Pon Surface Cover For 150A or Greater Convertib
Eaton CH Plug-On Neutral Surface Cover, Type CH Plug-On Neutral Surface Cover, 150 A, X7, Sandlewood, Nema 1, CH, Combination, 24 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786689162221 / 00786689162221
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.29 (Each)
Resources
Images
 
 
CHPX7NS - Large Image
 
CHPX7NS - Small Image
 
CHPX7NS - Video
Attachments
 
 
CHPX7NS - Specification Sheet
Brochures
 
 
CHPX7NS - Brochure
Other Links
 
 
CHPX7NS - Other
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
Sandalwood
Dimensions and Weight
Size
X7
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER CONVERTIB
Product Type
CH Pon Surface CVR For 200A Conv LC, X7
extra long description
ETN CHPX7NS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Plug-on Neutral Surface Cover,Type CH Plug-on neutral surface cover,150 A,X7,Sandlewood,NEMA 1,CH,Combination,24 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Additional Information
media
Yes
dimensions
1.0000 IN X 14.3100 IN X 37.0000 IN
Manufacturer Information
Manufacturers Part Number
CHPX7NS
Brand
Eaton
GTIN
00786689162221
UPC
786689162221
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat