CHP60B225X9 - CH Pon Loadcntr 225A Main BRKR 60 Space

Eaton

  • $1334.08 (Each)
  • $1,334.08 (Each)
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
CHP60B225X9
Manufacturer
Eaton
Manufacturer's Part Number
CHP60B225X9
Description
CH Pon Loadcntr 225A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189672 / 00786679189672
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,334.08 (Each)
Resources
Images
 
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Video
Brochures
 
 
CHP60B225X9 - Brochure
Other Links
 
 
CHP60B225X9 - Other
 
CHP60B225X9 - Other
 
CHP60B225X9 - Other
Attachments
 
 
CHP60B225X9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Cover Type
X9
Dimensions and Weight
Width
14.31
Height
3.88
Depth
45
Size
X9
Descriptions
Description
CH PON LOADCNTR 225A MAIN BRKR 60 SPACE
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X9,Copper,X9,NEMA 1,Metallic,25 kAIC,CSR,120,60,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Special Features
PON
Product Type
CH Pon LC, 225A, MB, 60SP
extra long description
ETN CHP60B225X9 CH PON LC, 225A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
60
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP60B225X9
Brand
Eaton
GTIN
00786679189672
UPC
786679189672
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
32.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHP60B225X9.
Jump To:

Similar Items

Similar items are close alternatives to CHP60B225X9, though they may not be 100% alike.

00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|Eat Eaton Po...
  • Our Part #: CH60BPN225N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH60BPN225N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH60BPN225N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat