CHN215GF - CH 5MA Gfci 2P 15A 120/240V 10kaic

Eaton

  • $327.90 (Each)
  • $327.90 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHN215GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN215GF
Description
CH 5MA Gfci 2P 15A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217211 / 00786689217211
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.90 (Each)
Resources
Images
 
 
CHN215GF - Small Image
 
CHN215GF - Large Image
 
CHN215GF - Large Image
 
CHN215GF - Large Image
Attachments
 
 
CHN215GF - Specification Sheet
Brochures
 
 
CHN215GF - Brochure
Other Links
 
 
CHN215GF - Other
 
CHN215GF - Other
 
CHN215GF - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
extra long description
ETN CHN215GF CH 5mA GFCI, 2P, 15A,
Description
CH 5MA GFCI 2P 15A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,15 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Product Type
CH 5MA Gfci, 2P, 15A, 120/240V, 10kaic
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CHN215GF
Brand
Eaton
GTIN
00786689217211
UPC
786689217211
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.