CHFGFT120 - Type CH 3/4" Ground Fault W/ Flag 1P 20A 10kaic

Eaton

  • $82.67 (Each)
  • $82.67 (Each)

  • $1,653.40 (Per 20)
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
CHFGFT120
Manufacturer
Eaton
Manufacturer's Part Number
CHFGFT120
Description
Type CH 3/4" Ground Fault W/ Flag 1P 20A 10kaic
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680117510 / 00786680117510
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.67 (Each)
Standard Packaging
$1,653.40 (Per 20)
Resources
Images
 
 
CHFGFT120 - Small Image
 
CHFGFT120 - Large Image
 
CHFGFT120 - Large Image
 
CHFGFT120 - Large Image
 
CHFGFT120 - Large Image
Attachments
 
 
CHFGFT120 - Specification Sheet
Brochures
 
 
CHFGFT120 - Brochure
Other Links
 
 
CHFGFT120 - Other
 
CHFGFT120 - Other
 
CHFGFT120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
Poles
1
connection
Plug-on
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
TYPE CH 3/4" GROUND FAULT W/ FLAG 1P 20A 10KAIC
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI
extra long description
ETN CHFGFT120 Eaton CH GFCI circuit
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
Standards Met
UL 489 Listed;IGCC Standards 4897
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFGFT120
GTIN
00786680117510
UPC
786680117510
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFGFT120.
Jump To:

Similar Items

Similar items are close alternatives to CHFGFT120, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, ...
  • Our Part #: CHFN120GF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHFN120GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,872.00) ·
CHFN120GF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.60

Each

QTY:
Each
Add
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 20...
  • Our Part #: CHFGF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHFGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.67) ·
CHFGF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$82.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat