CHEC32B150K - CH Surge Provision Loadcntr 32 CCT 150A Main BKR

Eaton

  • $811.19 (Each)
  • $811.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHEC32B150K
Manufacturer
Eaton
Manufacturer's Part Number
CHEC32B150K
Description
CH Surge Provision Loadcntr 32 CCT 150A Main BKR
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 150 A, 32 Circuits, Single-Phase
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200160 / 00782116200160
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$811.19 (Each)
Resources
Images
 
 
CHEC32B150K - Small Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Video
Attachments
 
 
CHEC32B150K - Specification Sheet
Brochures
 
 
CHEC32B150K - Brochure
Other Links
 
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
Dimensions and Weight
Width
10
Height
3
Depth
32
Descriptions
Description
CH SURGE PROVISION LOADCNTR 32 CCT 150A MAIN BKR
Product Type
CH Surge Prov LC, 32 CCT, 150A, Main BKR
extra long description
ETN CHEC32B150K CH Surge Prov LC, 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenter, Main breaker,150 A,32 Circuits,Single-phase
Special Features
Used with Type CH Surge Center Loadcenters
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHEC32B150K
GTIN
00782116200160
UPC
782116200160
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of CHEC32B150K.
Jump To:

Similar Items

Similar items are close alternatives to CHEC32B150K, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPZ32E225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPZ32E225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($813.83) ·
CHPZ32E225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$813.83

Each

QTY:
Each
Add
There were no add-on items found for CHEC32B150K.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds