CH42NL225K - 42C 225A 1PH Conv Loadcenter W Main Lugstory Insta

Eaton

  • $155.21 (Each)
  • $155.21 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH42NL225K
Manufacturer
Eaton
Manufacturer's Part Number
CH42NL225K
Description
42C 225A 1PH Conv Loadcenter W Main Lugstory Insta
CH 3/4-Inch Main Loadcenter, Single-Phase, 42 Circuits, 42-Pole, 225A, Nema 1, Factory Installed Main Lug
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116109968 / 00782116109968
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.21 (Each)
Resources
Images
 
 
CH42NL225K - Small Image
 
CH42NL225K - Large Image
Attachments
 
 
CH42NL225K - Specification Sheet
Brochures
 
 
CH42NL225K - Brochure
Tech Bulletins
 
 
CH42NL225K - Tech Bulletin
Other Links
 
 
CH42NL225K - Other
 
CH42NL225K - Other
Features
Phase
1 PH
amperage rating
225 lm
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
K
Descriptions
Description
42C 225A 1PH CONV LOADCENTER W MAIN LUGSTORY INSTA
extra long description
ETN CH42NL225K CH 3/4-inch main loa
Product Type
Ch 3/4-Inch Main Loadcenter
Long Description
CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, 225A, NEMA 1, factory installed main lug
Special Features
Standard In
Additional Information
number of spaces
42 WTT
Number of Circuits
42 W
dimensions
93.9800centimetreX36.3474centimetreX98.5520millimetre
main circuit breaker
CH
Box Size
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42NL225K
GTIN
00782116109968
UPC
782116109968
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Convertible, main lug
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
You must have an account to view stock levels

* All prices subject to change.