CH42L3225R - 3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 3R

Eaton

  • $986.86 (Each)
  • $986.86 (Each)
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
CH42L3225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42L3225R
Description
3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, G, Copper, Nema 3R, Metallic, Overhead, CH, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098258 / 00782113098258
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$986.86 (Each)
Resources
Images
 
 
CH42L3225R - Small Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Video
Attachments
 
 
CH42L3225R - Specification Sheet
Other Links
 
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
Brochures
 
 
CH42L3225R - Brochure
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
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,G,Copper,NEMA 3R,Metallic,Overhead,CH,42 Circuits,42 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Description
3PH/CH LOADCNTR 225A MLO 42 CIR. CU BUS NEMA 3R
Product Type
3PH/CH LC 225A Mlo 42 CKT Cu Bus N3R
extra long description
ETN CH42L3225R 3Ph/CH LC 225A MLO 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L3225R
GTIN
00782113098258
UPC
782113098258
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
41