CH42L225R - 1PH/CH Loadcenter 225A Mlo 42 Cir. Cu Bus Nema 3R

Eaton

  • $627.42 (Each)
  • $627.42 (Each)
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
CH42L225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42L225R
Description
1PH/CH Loadcenter 225A Mlo 42 Cir. Cu Bus Nema 3R
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height, 40 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098357 / 00782113098357
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.42 (Each)
Resources
Images
 
 
CH42L225R - Small Image
 
CH42L225R - Large Image
 
CH42L225R - Large Image
Attachments
 
 
CH42L225R - Specification Sheet
Brochures
 
 
CH42L225R - Brochure
Other Links
 
 
CH42L225R - Other
 
CH42L225R - Other
 
CH42L225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#4 to 300 kcmil
Material
Metallic
Current Rating
225 A
Voltage Rating
120/240 V ac
Phase
1
amperage rating
225
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
34.13
Height
5.19
Size
G
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 34.13 in Overall Height, 40 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 42/42 C, 225 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 225A MLO 42 CIR. CU BUS NEMA 3R
extra long description
ETN CH42L225R Eaton CH main lug loa
Additional Information
for use with
Type CH Breakers
Number of Circuits
42
Enclosure Type
Nema 3R
Overall Width
5.19 in;131.8 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L225R
GTIN
00782113098357
UPC
782113098357
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
40 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42L225R.
Jump To:

Similar Items

Similar items are close alternatives to CH42L225R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 225A, X6, Copper, ...
  • Our Part #: CHP42L225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42L225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($697.08) ·
CHP42L225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$697.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat