CH42B3225L - 3PH/CH Loadcntr 225A 10KAIC MCB 42 Cir. Cu Bus Nem

Eaton

  • $1288.98 (Each)
  • $1,288.98 (Each)
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
CH42B3225L
Manufacturer
Eaton
Manufacturer's Part Number
CH42B3225L
Description
3PH/CH Loadcntr 225A 10KAIC MCB 42 Cir. Cu Bus Nem
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, CH8LF-Combination, CH8LS-Surface, Not Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098302 / 00782113098302
Weight per unit
47.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,288.98 (Each)
Resources
Images
 
 
CH42B3225L - Small Image
 
CH42B3225L - Large Image
 
CH42B3225L - Large Image
 
CH42B3225L - Large Image
 
CH42B3225L - Video
Attachments
 
 
CH42B3225L - Specification Sheet
Brochures
 
 
CH42B3225L - Brochure
Other Links
 
 
CH42B3225L - Other
 
CH42B3225L - Other
 
CH42B3225L - Other
 
CH42B3225L - Other
 
CH42B3225L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
225
Phase
3
Cover Type
Ch8lf-combination, ch8ls-surface, not included
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
L
Descriptions
Description
3PH/CH LOADCNTR 225A 10KAIC MCB 42 CIR. CU BUS NEM
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,225 A,L,Copper,Ch8lf-combination, ch8ls-surface, not included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Top/bottom
Special Features
Standard
extra long description
ETN CH42B3225L 3Ph/CH LC 225A MCB 4
Product Type
3PH/CH LC 225A MCB 42 CKT Cu Bus Nema 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B3225L
GTIN
00782113098302
UPC
782113098302
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
47.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42B3225L.
Jump To:

Cross Referenced

These items are similar to CH42B3225L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH42B3225L Eaton 00782113098302
QO342MQ225 Schneider Electric 00785901290575

* All prices subject to change.

Begin Live Chat