CH360 - Type CH BRKR 60A/3 Pole 240V 10K

Eaton

  • $240.30 (Each)
  • $240.30 (Each)

  • $1,201.50 (Per 5)

Availability: In Stock Locally
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
CH360
Manufacturer
Eaton
Manufacturer's Part Number
CH360
Description
Type CH BRKR 60A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Plug-On, 240 V Ac, 0.75 In Overall Width, 0.86 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102115 / 00782113102115
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.30 (Each)
Standard Packaging
$1,201.50 (Per 5)
Resources
Attachments
 
 
CH360 - Specification Sheet
Images
 
 
CH360 - Large Image
 
CH360 - Large Image
Other Links
 
 
CH360 - Other
Brochures
 
 
CH360 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
Three-pole
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Plug-On, 240 V ac, 0.75 in Overall Width, 0.86 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 60 A, 240 VAC
extra long description
ETN CH360 Type CH Breaker 60A/3 Pol
Description
TYPE CH BRKR 60A/3 POLE 240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
2.2000 IN X 3.0000 IN X 2.2500 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH360
GTIN
00782113102115
UPC
782113102115
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.86 lb
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH360.
Jump To:

Cross Referenced

These items are similar to CH360 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH360 Eaton 00782113102115
CUHBR360 Eaton n/a
GTHQL32060 GENERAL ELECTRIC n/a
THQL32060 GENERAL ELECTRIC 00783164012132
1D328 WW GRAINGER n/a
PCB360 ITE n/a
Q360 ITE n/a
QO360 Schneider Electric 00785901400844
QO360CP Schneider Electric n/a
Q360 Siemens 00783643148444

* All prices subject to change.

Begin Live Chat