CH30L3150D - 3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 1

Eaton

  • $365.06 (Each)
  • $365.06 (Each)
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
CH30L3150D
Manufacturer
Eaton
Manufacturer's Part Number
CH30L3150D
Description
3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 150 A, D, Copper, Nema 1, Metallic, Top/Bottom, CH, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097909 / 00782113097909
Weight per unit
19.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.06 (Each)
Resources
Images
 
 
CH30L3150D - Small Image
 
CH30L3150D - Large Image
 
CH30L3150D - Large Image
 
CH30L3150D - Large Image
 
CH30L3150D - Large Image
 
CH30L3150D - Large Image
 
CH30L3150D - Video
Attachments
 
 
CH30L3150D - Specification Sheet
Brochures
 
 
CH30L3150D - Brochure
Other Links
 
 
CH30L3150D - Other
 
CH30L3150D - Other
 
CH30L3150D - Other
 
CH30L3150D - Other
 
CH30L3150D - Other
 
CH30L3150D - Other
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
3PH/CH LOADCNTR 150A MLO 30 CIR. CU BUS NEMA 1
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,150 A,D,Copper,NEMA 1,Metallic,Top/bottom,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Product Type
3PH/CH LC 150A Mlo 30 CKT Cu Bus Nema 1
extra long description
ETN CH30L3150D 3Ph/CH LC 150A MLO 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30L3150D
GTIN
00782113097909
UPC
782113097909
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
19.2