CH250 - 2P 50A 240V Breaker

Eaton Cutler-Hammer

  • $27.47 (Each)
  • $27.47 (Each)

  • $137.35 (Per 5)

  • $686.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH250
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH250
Description
2P 50A 240V Breaker
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 2 In Overall Length, 1 In Overall Width, 0.56 LB
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113101859 / 00782113101859
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Carton
$137.35 (Per 5)
Standard Packaging
$686.75 (Per 25)
Resources
Images
 
 
CH250 - Small Image
 
CH250 - Large Image
 
CH250 - Large Image
 
CH250 - Large Image
Attachments
 
 
CH250 - Specification Sheet
Brochures
 
 
CH250 - Brochure
Other Links
 
 
CH250 - Other
Features
Current Rating
50 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Wire Size
#14-2 AWG Cu/Al 60°C or 75°C
Poles
2
amperage rating
50
used with
Type CH Loadcenters
Dimensions and Weight
Overall Length
2 in
Width
1
Length
2
Height
2.5
Descriptions
Product Type
Standard Trip Circuit Breaker
Description
2P 50A 240V BREAKER
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 2.5 in Overall Height, 2 in Overall Length, 1 in Overall Width, 0.56 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2.5 in
Overall Width
1 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH250
GTIN
00782113101859
UPC
782113101859
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121603
igcc
4897
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CH250.
Jump To:

Similar Items

Similar items are close alternatives to CH250, though they may not be 100% alike.

Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.50) · 25 ($707.50)
CHF250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.30

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.05) · 25 ($625.25)
BR250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.01

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: CHQ250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHQ250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($404.40)
CHQ250 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.44

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CL250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($121.40) · 25 ($607.00)
CL250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.28

Each

QTY:
Each
Add
THQL 2 Pole 120/240V 10K Ic 50 Amp
  • Our Part #: THQL2150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THQL2150
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,163.40)
THQL2150 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR250 Eaton 00786676363051
CH250 Eaton 00782113101859
CHQ250 Eaton 00782113010960
CL250 Eaton 00786676011693
CUHBR250 Eaton n/a
GTHQL2150 GENERAL ELECTRIC n/a
THQL2150 GENERAL ELECTRIC 00783164012941
THQP250 GENERAL ELECTRIC 00783164085778
1D358 WW GRAINGER n/a
Q260 ITE n/a
HOM250 Schneider Electric 00785901065326
D250 Siemens 00783643244450
PCB270 Siemens n/a
CUHCH250 Eaton n/a
CUHCHQ250 Eaton n/a
GTHQP250 GENERAL ELECTRIC n/a
1D313 WW GRAINGER n/a
QO250 Schneider Electric 00785901400523

* All prices subject to change.