CH24B150E - 24C 150A 1PH MB Loadcenter

Eaton

  • $597.49 (Each)
  • $597.49 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24B150E
Manufacturer
Eaton
Manufacturer's Part Number
CH24B150E
Description
24C 150A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Main Breaker, 150A, E, Copper, CH8EF-Combination, CH8ES-Surface, Not Included, Nema 1, Metallic, 25 Kaic, CSR, 24, 24, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097756 / 00782113097756
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.49 (Each)
Resources
Images
 
 
CH24B150E - Small Image
 
CH24B150E - Large Image
 
CH24B150E - Video
Attachments
 
 
CH24B150E - Specification Sheet
Other Links
 
 
CH24B150E - Other
 
CH24B150E - Other
Brochures
 
 
CH24B150E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
150
interrupt rating
25
Cover Type
Ch8ef-combination, ch8es-surface, not included
Dimensions and Weight
Width
14.31
Depth
29.13
Height
3.88
Size
E
Descriptions
Product Type
Eaton CH Main Breaker Loadcenter
Description
24C 150A 1PH MB LOADCENTER
Long Description
CH 3/4-inch loadcenter,Main breaker,150A,E,Copper,Ch8ef-combination, ch8es-surface, not included,NEMA 1,Metallic,25 kAIC,CSR,24,24,Three-wire,Single-phase,#2/0 AWG-300 kcmil,Top/bottom
extra long description
ETN CH24B150E Eaton CH main breaker
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24B150E
GTIN
00782113097756
UPC
782113097756
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat