CH22N125C - 22C 125A 1PH Convertible Loadcenter

Eaton

  • $382.23 (Each)
  • $382.23 (Each)
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
CH22N125C
Manufacturer
Eaton
Manufacturer's Part Number
CH22N125C
Description
22C 125A 1PH Convertible Loadcenter
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 Awg Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 14 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098494 / 00782113098494
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.23 (Each)
Resources
Attachments
 
 
CH22N125C - Specification Sheet
Images
 
 
CH22N125C - Small Image
 
CH22N125C - Large Image
 
CH22N125C - Large Image
Other Links
 
 
CH22N125C - Other
 
CH22N125C - Other
Brochures
 
 
CH22N125C - Brochure
Specifications Sheets
 
 
CH22N125C - Specification Sheet
 
CH22N125C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V
Wire Size
#10 to #1/0 AWG
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
125 VDC
Phase
1 W
Cover Type
Ch8cf-combination, ch8cs-surface
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
21 in
Size
C
Descriptions
extra long description
ETN CH22N125C CH 3/4-inch loadcente
Description
22C 125A 1PH CONVERTIBLE LOADCENTER
Product Type
Convertible Loadcenter
Long Description
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 AWG Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 14 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
Convertible Loadcenter, 125 A, 120/240 V, 22C, 1PH, N3R
Additional Information
Number of Circuits
22
Enclosure Type
Nema 1
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Overall Width
14.31 in
Overall Height
3.88 in
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
53.3400centimetreX36.3474centimetreX98.5520millimetre
number of spaces
77442
cover
Ch8cf-combination, ch8cs-surface
main circuit breaker
CH
Box Size
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH22N125C
GTIN
00782113098494
UPC
782113098494
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH22N125C.
Jump To:

Similar Items

Similar items are close alternatives to CH22N125C, though they may not be 100% alike.

Eaton CH Pon 3/4-Ineaton CH Loadcenter, 125A, Convertible, 22 Spaces
  • Our Part #: CHP22N125X2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP22N125X2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($382.82) ·
CHP22N125X2 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$382.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat