CH10EGEN3060R - Emergency Generator Panel 10 Circuit Outdoor

Eaton

  • $1425.72 (Each)
  • $1,425.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH10EGEN3060R
Manufacturer
Eaton
Manufacturer's Part Number
CH10EGEN3060R
Description
Emergency Generator Panel 10 Circuit Outdoor
Eaton Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran R30211-20 and Emergen 10-7500 +RTE1075, 60A Main, 30A Emergency, 10 Circuits, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers
Slang Terms

Categories
Generators - Other Generators
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114606421 / 00782114606421
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,425.72 (Each)
Resources
Images
 
 
CH10EGEN3060R - Small Image
 
CH10EGEN3060R - Large Image
 
CH10EGEN3060R - Video
Attachments
 
 
CH10EGEN3060R - Specification Sheet
Brochures
 
 
CH10EGEN3060R - Brochure
Tech Bulletins
 
 
CH10EGEN3060R - Tech Bulletin
Other Links
 
 
CH10EGEN3060R - Other
Dimensions and Weight
Depth
17.2
Width
6.8
Height
9.5
Descriptions
Description
EMERGENCY GENERATOR PANEL 10 CIRCUIT OUTDOOR
Product Type
Emer Generator Panel, 10 CKT, Outdoor
extra long description
ETN CH10EGEN3060R EMER GENERATOR PA
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton transfer Switch Panel, Emergency generator panel, For Gen/Tran R30211-20 and EmerGen 10-7500 +RTE1075, 60A main, 30A emergency, 10 circuits, 7.5 kW, (6) single-pole 15A, (2) single-pole 20A, (1) two-pole 30A feeder breakers
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH10EGEN3060R
GTIN
00782114606421
UPC
782114606421
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Transfer switch panel
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 1008
You must have an account to view stock levels

* All prices subject to change.

false