C320PRP2 - Double-Pole PWR Pole

Eaton

  • $291.50 (Each)
  • $291.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C320PRP2
Manufacturer
Eaton
Manufacturer's Part Number
C320PRP2
Description
Double-Pole PWR Pole
Power Pole, 12 Poles, 1.82 LB
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124602 / 00782116124602
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.50 (Each)
Resources
Images
 
 
C320PRP2 - Small Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
Specifications Sheets
 
 
C320PRP2 - Specification Sheet
Attachments
 
 
C320PRP2 - Specification Sheet
Tech Bulletins
 
 
C320PRP2 - Tech Bulletin
Other Links
 
 
C320PRP2 - Other
 
C320PRP2 - Other
Dimensions and Weight
Height
2
Width
4
Depth
6
Descriptions
Product Type
Power Pole
Long Description
Power Pole, 12 Poles, 1.82 lb
Features
The C30CN contactor accepts up to a maximum six single- or double-pole (or combinations) power Poles.
Short Description
Power Pole, Motor and Power Control Equipment Application, 12 Pole
Special Features
Used with C30 Lighting Contactor
Description
DOUBLE-POLE PWR POLE
extra long description
ETN C320PRP2 C-H C320PRP2 DBL-P STR
Additional Information
package quantity
1 ct
Made in USA
yes
Contact Configuration
12 NO, 8 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320PRP2
GTIN
00782116124602
UPC
782116124602
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight
1.82 lb
Weight per each
1.82
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
You must have an account to view stock levels

* All prices subject to change.