BR3060BQN150 - 30/60C 150A QN MB Loadcenter

Eaton

  • $345.73 (Each)
  • $345.73 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3060BQN150
Manufacturer
Eaton
Manufacturer's Part Number
BR3060BQN150
Description
30/60C 150A QN MB Loadcenter
BR Loadcenter, 150A CSR Main Breaker, 30 Spaces/60 Circuits, 120/240V, Aluminum Bus, G1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026277 / 00786676026277
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.73 (Each)
Resources
Images
 
 
BR3060BQN150 - Large Image
 
BR3060BQN150 - Large Image
 
BR3060BQN150 - Small Image
 
BR3060BQN150 - Large Image
 
BR3060BQN150 - Large Image
 
BR3060BQN150 - Large Image
 
BR3060BQN150 - Large Image
Attachments
 
 
BR3060BQN150 - Specification Sheet
Other Links
 
 
BR3060BQN150 - Other
 
BR3060BQN150 - Other
 
BR3060BQN150 - Other
 
BR3060BQN150 - Other
 
BR3060BQN150 - Other
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
120/240 V
amperage rating
150
interrupt rating
25
Phase
1
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
3.88
Height
34.13
Size
G1
Descriptions
Product Type
Eaton BR Main Breaker Loadcenter
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
30/60C 150A QN MB LOADCENTER
extra long description
ETN BR3060BQN150 Eaton BR main brea
Long Description
BR loadcenter, 150A CSR MAIN BREAKER, 30 SPACES/60 CIRCUITS, 120/240V, ALUMINUM BUS, G1 INDOOR BOX SIZE, #2-300MCM INCOMING LUG SIZE, QUICK CONNECT NEUTRAL CONFIGURATION
Special Features
QUICK CONNECT NEUTRALS
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR3060BQN150
GTIN
00786676026277
UPC
786676026277
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat