A200M4CACD - SZ4 135A 3P Non Rev Starter Freedom Series

Eaton

  • $15339.91 (Each)
  • $15,339.91 (Each)
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
A200M4CACD
Manufacturer
Eaton
Manufacturer's Part Number
A200M4CACD
Description
SZ4 135A 3P Non Rev Starter Freedom Series
Eaton Freedom Nema Motor Control Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Ambient Compensated Overload Relay With Auto-Reset, Non-Reversing Starter, 135A, 3-Pole
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678007205 / 00786678007205
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15,339.91 (Each)
Resources
Images
 
 
A200M4CACD - Small Image
 
A200M4CACD - Large Image
 
A200M4CACD - Large Image
 
A200M4CACD - Large Image
Attachments
 
 
A200M4CACD - Specification Sheet
Other Links
 
 
A200M4CACD - Other
 
A200M4CACD - Other
 
A200M4CACD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.63
Depth
6.75
Height
9.94
Descriptions
Description
SZ4 135A 3P NON REV STARTER FREEDOM SERIES
Product Type
A 200m4cacd
extra long description
ETN A200M4CACD A 200M4CACD
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Long Description
Eaton Freedom NEMA motor control starter, 120V/60 Hz or 110V/50 Hz coil voltage, Size 4, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V, A200 series, Ambient Compensated Overload Relay with Auto-Reset, Non-Reversing Starter, 135A, 3-pole
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
A200M4CACD
GTIN
00786678007205
UPC
786678007205
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat