3TA225FDK - Ed/Edh/Edc 225A Max 300 MCM Al Kit W/ 3 Terms & SH

Eaton

  • $201.48 (Each)
  • $201.48 (Each)
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
3TA225FDK
Manufacturer
Eaton
Manufacturer's Part Number
3TA225FDK
Description
Ed/Edh/Edc 225A Max 300 MCM Al Kit W/ 3 Terms & SH
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 225 A, #6 Awg-300 Kcmil Cu/Al, Q18, Frame J-K, Series C, Pressure Type
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679844250 / 00786679844250
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.48 (Each)
Resources
Images
 
 
3TA225FDK - Small Image
 
3TA225FDK - Large Image
 
3TA225FDK - Large Image
 
3TA225FDK - Video
Attachments
 
 
3TA225FDK - Specification Sheet
Brochures
 
 
3TA225FDK - Brochure
Other Links
 
 
3TA225FDK - Other
 
3TA225FDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Descriptions
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Line and load terminals, 225 A, #6 AWG-300 kcmil Cu/Al, Q18, Frame J-K, Series C, Pressure type
Description
ED/EDH/EDC 225A MAX 300 MCM AL KIT W/ 3 TERMS & SH
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
extra long description
ETN 3TA225FDK ED/EDH/EDC 225A max 3
Product Type
Ed/Edh/Edc 225A Max 300 MCM Al Kit
Additional Information
dimensions
6.4000 IN X 4.1000 IN X 4.8000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3TA225FDK
GTIN
00786679844250
UPC
786679844250
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3TA225FDK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3TA225FDK.

Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Loa...
  • Our Part #: 3TA225FDK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3TA225FDK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($201.48) ·
3TA225FDK - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$201.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat