1PMB600RCL - 600A MCB Metering Main

Eaton

  • $6937.90 (Each)
  • $6,937.90 (Each)
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
1PMB600RCL
Manufacturer
Eaton
Manufacturer's Part Number
1PMB600RCL
Description
600A MCB Metering Main
Eaton Main Circuit Breaker, 600 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412753 / 00786689412753
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,937.90 (Each)
Resources
Attachments
 
 
1PMB600RCL - Specification Sheet
Images
 
 
1PMB600RCL - Small Image
 
1PMB600RCL - Large Image
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
120/240 V
amperage rating
600 A
Phase
Single-phase
Descriptions
extra long description
ETN 1PMB600RCL 600A MCB Metering Ma
Description
600A MCB METERING MAIN
Product Type
600A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 600 A, Nema 3R, Single phase, Three wire, 120/240 V, Compression lug pads
Special Features
Main circuit breaker
Additional Information
dimensions
12.8200 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB600RCL
GTIN
00786689412753
UPC
786689412753
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Main circuit breaker
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat