1MP6206RRL - Ringless M.P. 200A Socket Rating

Eaton

  • $3250.67 (Each)
  • $3,250.67 (Each)
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
1MP6206RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP6206RRL
Description
Ringless M.P. 200A Socket Rating
Eaton Meter Pack, Socket Amperage: 200 A, Amperage Rating: 200 A, Aluminum, Bus Rating: 600A , No Bypass, Indoor/Outdoor, Up to 100 Kaic, 6 Sockets, Five-Jaw, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052560 / 00786849052560
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,250.67 (Each)
Resources
Other Links
 
 
1MP6206RRL - Other
Brochures
 
 
1MP6206RRL - Brochure
Attachments
 
 
1MP6206RRL - Specification Sheet
Images
 
 
1MP6206RRL - Small Image
 
1MP6206RRL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200A
Descriptions
Product Type
Ringless M.P., 200A Socket Rating
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Description
RINGLESS M.P. 200A SOCKET RATING
extra long description
ETN 1MP6206RRL RINGLESS M.P., 200A
Long Description
Eaton meter pack, Socket amperage: 200 A, Amperage rating: 200 A, Aluminum, Bus rating: 600A , No bypass, Indoor/outdoor, Up to 100 KAIC, 6 Sockets, Five-jaw, Single-phase in/single-phase out, Ringless, 120/240 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 38.7500 IN X 8.2500 IN
Manufacturer Information
Manufacturers Part Number
1MP6206RRL
Brand
Eaton
GTIN
00786849052560
UPC
786849052560
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat