1MCB800R - Main Service Module 800A 1PH Main BRKR

Eaton

  • $5625.55 (Each)
  • $5,625.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1MCB800R
Manufacturer
Eaton
Manufacturer's Part Number
1MCB800R
Description
Main Service Module 800A 1PH Main BRKR
Eaton Main Circuit Breaker, 800 A, Aluminum, Nema 3R, Overhead/Underground, 65 Kaic, MDL, Three-Wire, Single-Phase, 120/240V, (3) #3/0 Awg-400 Kcmil
Slang Terms

Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053215 / 00786849053215
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,625.55 (Each)
Resources
Images
 
 
1MCB800R - Small Image
 
1MCB800R - Large Image
 
1MCB800R - Large Image
 
1MCB800R - Large Image
 
1MCB800R - Large Image
Attachments
 
 
1MCB800R - Specification Sheet
Other Links
 
 
1MCB800R - Other
 
1MCB800R - Other
 
1MCB800R - Other
Features
Voltage Rating
120/240 V
amperage rating
800 A
Phase
Single-phase
Descriptions
Product Type
Main Service Mod 800A 1 Phase Main BRK
extra long description
ETN 1MCB800R MAIN SERVICE MOD 800A
Description
MAIN SERVICE MODULE 800A 1PH MAIN BRKR
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 800 A, Aluminum, NEMA 3R, Overhead/underground, 65 kAIC, MDL, Three-wire, Single-phase, 120/240V, (3) #3/0 AWG-400 kcmil
Additional Information
dimensions
13.8000 IN X 20.2000 IN X 47.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MCB800R
GTIN
00786849053215
UPC
786849053215
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 1MCB800R.
Jump To:

Similar Items

Similar items are close alternatives to 1MCB800R, though they may not be 100% alike.

Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V
  • Our Part #: 1PMB800R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1PMB800R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7,313.43)
1PMB800R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7,313.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1MCB800R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MCB800R Eaton 00786849053215
EZM1800CB Schneider Electric 00785901304654
WMC8 Siemens n/a

* All prices subject to change.