10250T51 - 30MM Cont BLK 1NC

Eaton

  • $42.91 (Each)
  • $42.91 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
10250T51
Manufacturer
Eaton
Manufacturer's Part Number
10250T51
Description
30MM Cont BLK 1NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 1NC, Pressure Terminals
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113203485 / 00782113203485
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.91 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
456
Resources
Images
 
 
10250T51 - Video
 
10250T51 - Small Image
 
10250T51 - Large Image
 
10250T51 - Large Image
 
10250T51 - Large Image
Attachments
 
 
10250T51 - Specification Sheet
Tech Bulletins
 
 
10250T51 - Tech Bulletin
Other Links
 
 
10250T51 - Other
 
10250T51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.3
Width
1.3
Height
2.2
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 1NC, Pressure terminals
Description
30MM CONT BLK 1NC
Product Type
30MM Cont BLK 1NC
extra long description
ETN 10250T51 30MM CONT BLK 1NC
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T51
Brand
Eaton
GTIN
00782113203485
UPC
782113203485
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Pushbutton accessory
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 456

Location search:

* All prices subject to change.

Begin Live Chat