XTCR025C21A - Contactor 3P FVR 25A Frame C 2NO1NC 110/50 120/60

Eaton

  • $759.00 (Each)
  • $759.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCR025C21A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR025C21A
Description
Contactor 3P FVR 25A Frame C 2NO1NC 110/50 120/60
Eaton XT IEC Contactor, 25A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 25A, Frame C, 45 MM, 50-60 HZ, 2, 5/ 7.5, 10, 15, 20 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, FVR
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685180236 / 00786685180236
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$759.00 (Each)
Resources
Images
 
 
XTCR025C21A - Small Image
 
XTCR025C21A - Large Image
 
XTCR025C21A - Large Image
 
XTCR025C21A - Large Image
Attachments
 
 
XTCR025C21A - Specification Sheet
Brochures
 
 
XTCR025C21A - Brochure
Other Links
 
 
XTCR025C21A - Other
 
XTCR025C21A - Other
 
XTCR025C21A - Other
 
XTCR025C21A - Other
Dimensions and Weight
Height
4.5
Width
4.75
Depth
7.5
Descriptions
Product Type
Eaton XT IEC Contactor
Features
Fill
extra long description
ETN XTCR025C21A Eaton XT IEC contac
Description
CONTACTOR 3P FVR 25A FRAME C 2NO1NC 110/50 120/60
Long Description
Eaton XT IEC contactor, 25A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NO, 25A, Frame C, 45 mm, 50-60 Hz, 2, 5/ 7.5, 10, 15, 20 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, , Screw terminals, FVR
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Configuration
2 NO, 2 NO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR025C21A
GTIN
00786685180236
UPC
786685180236
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?