XTCE115GS1A - Contactor 3P FVNR 115A FR G 100-120V50/60H W/No-NC

Eaton

  • $524.75 (Each)
  • $524.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCE115GS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE115GS1A
Description
Contactor 3P FVNR 115A FR G 100-120V50/60H W/No-NC
Eaton XT IEC Contactor, 115A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, Frame G, 90 MM, 50-60 HZ, 10, 25, 25/40, 50, 100, 100 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365152 / 00786685365152
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.75 (Each)
Resources
Images
 
 
XTCE115GS1A - Small Image
 
XTCE115GS1A - Large Image
Attachments
 
 
XTCE115GS1A - Specification Sheet
Other Links
 
 
XTCE115GS1A - Other
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Product Type
110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC
Features
Fill
Description
CONTACTOR 3P FVNR 115A FR G 100-120V50/60H W/NO-NC
extra long description
ETN XTCE115GS1A 3-p, G-FR, 120V/60
Long Description
Eaton XT IEC contactor, 115A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, Frame G, 90 mm, 50-60 Hz, 10, 25, 25/40, 50, 100, 100 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE115GS1A
GTIN
00786685365152
UPC
786685365152
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC 60947,EN 60947
You must have an account to view stock levels

* All prices subject to change.