XTCE032C10T - Contactor 3P FVNR 32A Frame C 1NO 24/50 24/60 Coil

Eaton

  • $275.96 (Each)
  • $275.96 (Each)
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
XTCE032C10T
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C10T
Description
Contactor 3P FVNR 32A Frame C 1NO 24/50 24/60 Coil
Contactor 3P FVNR 32A Frame C 1NO 24/50 24/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082772646 / 4015082772642 / 04015082772642
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.96 (Each)
Resources
Images
 
 
XTCE032C10T - Small Image
 
XTCE032C10T - Large Image
Attachments
 
 
XTCE032C10T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
40 Ampere (UL Continuous), 32 Ampere (AC-3), 45 Ampere (AC-1)
Dimensions and Weight
Size
Frame C, Frame Size 45 MM
Descriptions
extra long description
NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 32 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 V AT 50/60 HZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 3 HP AT 115 V 1-PHASE, 5 HP AT 200/230 V 1-PHASE, 10 HP AT 200/230 V 3-PHASE, 20 HP AT 460 V 3-PHASE, 25 HP AT 575 V 3-PHASE (UL/CSA RATING), 10 KW AT 220/230 V 3-PHASE, 15 KW AT 380/400 V 3-PHASE, 18 KW AT 415 V 3-PHASE, 17 KW AT 660/690 V 3-PHASE (I
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 32A FRAME C 1NO 24/50 24/60 COIL
Long Description
MAGNETIC CONTACTOR, NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 32 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
Ambient Temperature Range -25 to 50 Deg C
Additional Information
Auxiliary Contact
1NO
Coil Voltage
24 V AT 50/60 HZ
Power Rating/Voltage
3 HP at 115 V 1-Phase, 5 HP at 200/230 V 1-Phase, 10 HP at 200/230 V 3-Phase, 20 HP at 460 V 3-Phase, 25 HP at 575 V 3-Phase (UL/CSA Rating), 10 KW at 220/230 V 3-Phase, 15 KW at 380/400 V 3-Phase, 18 KW at 415 V 3-Phase, 17 KW at 660/690 V 3-Phase (IEC R
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE032C10T
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082772642
UPC
015082772646
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat