XTCE025C10TD - Contactor 3P FVNR 25A Frame C 1NO 24-27VDC Coil

Eaton

  • $311.75 (Each)
  • $311.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTCE025C10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE025C10TD
Description
Contactor 3P FVNR 25A Frame C 1NO 24-27VDC Coil
Contactor 3P FVNR 25A Frame C 1NO 24-27VDC Coil
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082771465 / 4015082771461 / 04015082771461
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.75 (Each)
Resources
Images
 
 
XTCE025C10TD - Small Image
 
XTCE025C10TD - Large Image
Attachments
 
 
XTCE025C10TD - Specification Sheet
Features
Poles
3 in
Current Rating
40 Amp (UL Continuous), 25 Amp (AC-3), 45 Amp (AC-1)
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 25A FRAME C 1NO 24-27VDC COIL
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 25 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT; 2 HP AT 115 VOLT 1-PHASE, 3 HP AT 200 VOLT 1-PHASE, 5 HP AT 230 VOLT 1-PHASE, 7-1/2 HP AT 200 VOLT 3-PHASE, 10 HP AT 230 VOLT 3-PHASE, 15 HP AT 460 VOLT 3-PHASE, 20 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 7.5 KILOWATT AT 220/230 VOLT 3-PHASE, 11 KILOWA
Product Type
Magnetic Contactor
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 25 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Auxiliary Contact
1NO
Power Rating/Voltage
2 HP at 115 Volt 1-Phase, 3 HP at 200 Volt 1-Phase, 5 HP at 230 Volt 1-Phase, 7-1/2 HP at 200 Volt 3-Phase, 10 HP at 230 Volt 3-Phase, 15 HP at 460 Volt 3-Phase, 20 HP at 575 Volt 3-Phase (UL/CSA Rating), 7.5 Kilowatt at 220/230 Volt 3-Phase, 11 Kilowatt
Coil Voltage
24 to 27 Volt DC
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE025C10TD
Model
XT
GTIN
04015082771461
UPC
015082771465
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels
There were no add-on items found for XTCE025C10TD.

* All prices subject to change.