XT0E045CCS - Xtoe Ol 9-45A IEC FR-C Standard

Eaton

  • $109.28 (Each)
  • $109.28 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
XT0E045CCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE045CCS
Description
Xtoe Ol 9-45A IEC FR-C Standard
Relay, No-NC Contact Configuration, Direct to Contractor, 0.87 LB
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416489 / 00786685416489
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.28 (Each)
Resources
Images
 
 
XT0E045CCS - Small Image
 
XT0E045CCS - Large Image
 
XT0E045CCS - Large Image
 
XT0E045CCS - Large Image
 
XT0E045CCS - Large Image
Specifications Sheets
 
 
XT0E045CCS - Specification Sheet
Attachments
 
 
XT0E045CCS - Specification Sheet
Brochures
 
 
XT0E045CCS - Brochure
Other Links
 
 
XT0E045CCS - Other
 
XT0E045CCS - Other
 
XT0E045CCS - Other
 
XT0E045CCS - Other
 
XT0E045CCS - Other
Descriptions
Description
XTOE OL 9-45A IEC FR-C STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Relay
Long Description
Relay, NO-NC Contact Configuration, Direct to Contractor, 0.87 lb
Short Description
Relay, NO-NC, 45 mm
extra long description
ETN XTOE045CCS XTOE OL (9-45A) IEC
Additional Information
Mounting Type
Direct to Contractor
Standards Met
UL Listed;CSA Certified;IEC 60947;EN 60947;CE Marked;RoHS Compliant;ATEX COMPLIANT
dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE045CCS
GTIN
00786685416489
UPC
786685416489
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Mounting
DIRECT
standard
IEC 60947,EN 60947,CSA Certified,UL Listed,CE Marked,ATEX Compliant,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of XT0E045CCS.
Jump To:

Similar Items

Similar items are close alternatives to XT0E045CCS, though they may not be 100% alike.

Thermal Overload 24.5 ~ 30a
  • Our Part #: YC9ZRHU10A230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.40)
YC9ZRHU10A230 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.40

Each

QTY:
Each
Add
Thermal Overload 21-25a
  • Our Part #: YC9ZRHU10A25P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($761.50)
YC9ZRHU10A25P - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$152.30

Each

QTY:
Each
Add
Thermal Overload 24.5-36a
  • Our Part #: YC9ZRHU80A436
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($596.00)
YC9ZRHU80A436 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.20

Each

QTY:
Each
Add

* All prices subject to change.