XT0B125GC1 - IEC Ovlr Frame G Class 10 95-125a

Eaton

  • $648.78 (Each)
  • $648.78 (Each)
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
XT0B125GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB125GC1
Description
IEC Ovlr Frame G Class 10 95-125a
IEC Ovlr Frame G Class 10 95-125a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784656 / 4015082784652 / 04015082784652
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$648.78 (Each)
Resources
Installation Sheets
 
 
XT0B125GC1 - Installation Sheet
Images
 
 
XT0B125GC1 - Small Image
 
XT0B125GC1 - Large Image
Attachments
 
 
XT0B125GC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 95-125A
extra long description
UL, CSA, CE APPROVAL; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW, SPRING CAGE TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 95 TO 125 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; CLASS 10/30 TRIP CLASS; ROHS COMPLIANT; OVERALL DIMENSION 4.65 INCH WIDTH X 5.26 INCH HEIGHT; MATERIAL BI-METALLIC; AMBIENT TEMPERATURE RATING -13 TO 122 DEG F; XTOB MODEL
Long Description
OVERLOAD RELAY, BI-METALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 95 TO 125 AMPERE MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; G IEC SIZE
Additional Information
Overall Dimension 4.65 Inch W x 5.43 Inch D x 5.28 Inch H
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Motor FLA
95 TO 125 AMPERE
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB125GC1
Model
XTOB
GTIN
04015082784652
UPC
015082784656
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat