XBUT4FBEL60 - 6.2MM Wide Fuse Block W/ Light 5X20 Fuse

Eaton

  • $28.05 (Each)
  • $28.05 (Each)

  • $1,402.50 (Per 50)
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
XBUT4FBEL60
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4FBEL60
Description
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Eaton XB IEC Terminal Block, 6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905232 / 00782116905232
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.05 (Each)
Standard Packaging
$1,402.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT4FBEL60 - Tech Bulletin
Images
 
 
XBUT4FBEL60 - Large Image
Attachments
 
 
XBUT4FBEL60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.24
Length
1.85
Height
2.17
Descriptions
Description
6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
Product Type
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
extra long description
ETN XBUT4FBEL60 6.2MM WIDE FUSE BLO
Long Description
Eaton XB IEC terminal block, 6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
1.8500 IN X 0.2400 IN X 2.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT4FBEL60
GTIN
00782116905232
UPC
782116905232
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat