XBQT15D22PE - 4 Wire Ground TB

Eaton

  • $20.75 (Each)
  • $20.75 (Each)

  • $1,037.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBQT15D22PE
Manufacturer
Eaton
Manufacturer's Part Number
XBQT15D22PE
Description
4 Wire Ground TB
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926886 / 00782116926886
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.75 (Each)
Standard Packaging
$1,037.50 (Per 50)
Resources
Images
 
 
XBQT15D22PE - Large Image
 
XBQT15D22PE - Large Image
 
XBQT15D22PE - Large Image
 
XBQT15D22PE - Small Image
 
XBQT15D22PE - Large Image
 
XBQT15D22PE - Large Image
 
XBQT15D22PE - Large Image
Attachments
 
 
XBQT15D22PE - Specification Sheet
Features
Wire Size
#24-16 AWG
connection
IEC 60947,CSA Certified,EN 60947,UL Listed,CE Marked,RoHS Compliant,ATEX Compliant
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
GREEN/YELLOW
Descriptions
Description
4 WIRE GROUND TB
extra long description
ETN XBQT15D22PE 4 WIRE GROUND TB 1.
Features
Eatons?robust line of XB IEC terminal blocks are designed?for prolonged life under harsh conditions. This comprehensive portfolio comes complete with?universal accessories across three connection technologies  screw, spring cage and?insulation?displacement?connection (IDC)  reducing inventory and logistic costs.?With space savings in mind,?the?terminal blocks?are?small,?adjustable?and provide?maximum flexibility and easy?installation.?
Long Description
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 WIRE GROUND TB 1.5 mm2|CUTLER HAMMER XBQT15D22PE|CUTLER-HAMMER, INC XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|EATON ELECTRICAL XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton XBQT15D22PE
Product Type
4 Wire Ground TB 1.5 MM2
Additional Information
dimensions
2.3100 IN X 0.2000 IN X 1.8400 IN
Cord Type
5.5000 IN X 1.3800 IN X 5.3700 IN
element
5.5000 IN X 1.3800 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
XBQT15D22PE
Brand
Eaton
GTIN
00782116926886
UPC
782116926886
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Non-Indicating
You must have an account to view stock levels
These alternate items can be purchased instead of XBQT15D22PE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XBQT15D22PE.

00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground ...
  • Our Part #: XBQT15D22PE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XBQT15D22PE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,037.50)
XBQT15D22PE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.75

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.