XBANBGSH - Angled Mounting Support Tall

Eaton

  • $9.84 (Each)
  • $9.84 (Each)

  • $98.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XBANBGSH
Manufacturer
Eaton
Manufacturer's Part Number
XBANBGSH
Description
Angled Mounting Support Tall
Eaton XB IEC Terminal Block, Angled Mounting Bracket, 1.81-Inches
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685101613 / 00786685101613
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Standard Packaging
$98.40 (Per 10)
Resources
Images
 
 
XBANBGSH - Small Image
 
XBANBGSH - Large Image
 
XBANBGSH - Large Image
 
XBANBGSH - Large Image
Other Links
 
 
XBANBGSH - Other
 
XBANBGSH - Other
Material, Color, and Finish
Color
Chromated steel
Dimensions and Weight
Size
1.81 in
Descriptions
extra long description
ETN XBANBGSH ANGLED MOUNTING SUPPOR
Description
ANGLED MOUNTING SUPPORT TALL
Product Type
Angled Mounting Support Tall
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Angled mounting bracket, 1.81-inches
Additional Information
dimensions
3.5000 IN X 1.7500 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBANBGSH
GTIN
00786685101613
UPC
786685101613
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
You must have an account to view stock levels
There were no add-on items found for XBANBGSH.

* All prices subject to change.