SVX020A14A1B2 - SVX9000 20HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf

Eaton

  • $8895.41 (Each)
  • $8,895.41 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX020A14A1B2
Manufacturer
Eaton
Manufacturer's Part Number
SVX020A14A1B2
Description
SVX9000 20HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf
Eaton SVX Adjustable Frequency Drive, 20HP, Nema Type 1/IP21, 480V, FR6, 3-Phase, Emc H, Standard Software, A/N Keypad, Int Brake Chopper, Varnished Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116103874 / 00782116103874
Weight per unit
46.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,895.41 (Each)
Resources
Attachments
 
 
SVX020A14A1B2 - Specification Sheet
Images
 
 
SVX020A14A1B2 - Large Image
 
SVX020A14A1B2 - Large Image
 
SVX020A14A1B2 - Large Image
Other Links
 
 
SVX020A14A1B2 - Other
 
SVX020A14A1B2 - Other
 
SVX020A14A1B2 - Other
 
SVX020A14A1B2 - Other
 
SVX020A14A1B2 - Other
Brochures
 
 
SVX020A14A1B2 - Brochure
Tech Bulletins
 
 
SVX020A14A1B2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
9.3
Height
22
Width
7.6
Descriptions
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Long Description
Eaton SVX adjustable frequency drive, 20HP, NEMA Type 1/IP21, 480V, FR6, 3-phase, EMC H, Standard Software, A/N keypad, Int brake chopper, Varnished Boards
Description
SVX9000 20HP 480V NEMA1 W/BR CHOP ALFA PNL W/CONF
Product Type
SVX9000 20HP 480V N1 BC Alfa W/Conf Coat
extra long description
ETN SVX020A1-4A1B2 SVX9000 20HP 480
Additional Information
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX020A14A1B2
Brand
Eaton
GTIN
00782116103874
UPC
782116103874
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
46.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 508C,IEC 61800-2,EN 61800-3 Level H,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat