PSG75E24SPB - Power Supply, Heavy Duty Screw Terminals

Eaton

  • $203.76 (Each)
  • $203.76 (Each)
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
PSG75E24SPB
Manufacturer
Eaton
Manufacturer's Part Number
PSG75E24SPB
Description
Power Supply, Heavy Duty Screw Terminals
Power Supply, 75W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals, Red Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
786689791919 / 00786689791919
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.76 (Each)
Resources
Images
 
 
PSG75E24SPB - Video
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
POWER SUPPLY, HEAVY DUTY SCREW TERMINALS
Product Type
Power Supply, Heavy Duty Screw Terminals
extra long description
ETN PSG75E24SPB Power supply, Heavy
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Power Supply, 75W, Single-phase, 100-240V input voltage, 24 Vdc output voltage, Plastic enclosure, Heavy-duty screw terminals, Red LED
Additional Information
media
Yes
dimensions
19.8000 IN X 12.0000 IN X 7.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG75E24SPB
GTIN
00786689791919
UPC
786689791919
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
EN Listed,cULus/UL 60950-1,IEC Rated,cUL Recognized,CE Marked,German Safety,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSG75E24SPB.
Jump To:

Similar Items

Similar items are close alternatives to PSG75E24SPB, though they may not be 100% alike.

CP SNT 48W 24V 2a
  • Our Part #: 8739140000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,420.08) ·
8739140000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$118.34

Each

QTY:
Each
Add
Power Supply, 60W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Volt...
  • Our Part #: PSG60E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PSG60E
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.89) ·
PSG60E - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$153.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat