MMX34AA023F00 - Mmax 3P 480V In/3P 480V Out 23A 15HP FS4 W Emc & 5

Eaton

  • $2708.75 (Each)
  • $2,708.75 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MMX34AA023F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA023F00
Description
Mmax 3P 480V In/3P 480V Out 23A 15HP FS4 W Emc & 5
Eaton M-Max Series Adjustable Frequency Drive Full Version AA Software Design Series FS4 Frame 380–480V 3-Phase In 460V Three-Phase Out IP20 Enclosure Rating 15 HP 23A Output Current 23A Nomincal Ac Current
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685626666 / 00786685626666
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,708.75 (Each)
Resources
Images
 
 
MMX34AA023F00 - Small Image
 
MMX34AA023F00 - Large Image
 
MMX34AA023F00 - Large Image
 
MMX34AA023F00 - Large Image
Attachments
 
 
MMX34AA023F00 - Specification Sheet
Brochures
 
 
MMX34AA023F00 - Brochure
Tech Bulletins
 
 
MMX34AA023F00 - Tech Bulletin
Other Links
 
 
MMX34AA023F00 - Other
 
MMX34AA023F00 - Other
 
MMX34AA023F00 - Other
 
MMX34AA023F00 - Other
 
MMX34AA023F00 - Other
Dimensions and Weight
Depth
6.5
Width
6.61
Height
14.57
Descriptions
Description
MMAX 3P 480V IN/3P 480V OUT 23A 15HP FS4 W EMC & 5
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Product Type
MMX 480V 23A, 15HP, FS4, W Emc&5% Choke
extra long description
ETN MMX34AA023F0-0 MMX 480V 23A,15H
Long Description
Eaton M-Max Series Adjustable Frequency Drive Full version AA software design series FS4 frame 380–480V 3-phase in 460V three-phase out IP20 enclosure rating 15 hp 23A Output current 23A Nomincal AC current
Manufacturer Information
Manufacturers Part Number
MMX34AA023F00
Brand
Eaton
GTIN
00786685626666
UPC
786685626666
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 61800-3,EN 61800-5-1,EN 60204-1,IEC Rated,cUL Listed,UL Listed,RoHS Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,C-Tick Compliant,CE Marked
You must have an account to view stock levels

* All prices subject to change.