M22USBSA - Usb Socket

Eaton

  • $94.87 (Each)
  • $94.87 (Each)
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
M22USBSA
Manufacturer
Eaton
Manufacturer's Part Number
M22-USB-SA
Description
Usb Socket
Eaton M22 Pushbutton Usb Socket, M22 Modular Pushbutton Usb Socket, 22.5 MM, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283180 / 00786685283180
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.87 (Each)
Resources
Attachments
 
 
M22USBSA - Specification Sheet
Images
 
 
M22USBSA - Small Image
 
M22USBSA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
USB SOCKET
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Usb Socket
extra long description
ETN M22-USB-SA USB SOCKET
Long Description
Eaton M22 pushbutton usb socket, M22 Modular Pushbutton USB Socket, 22.5 mm, IP67, IP69K, NEMA 4X, 21
Special Features
USB 2.0 Socket
Additional Information
dimensions
X X 2.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-USB-SA
GTIN
00786685283180
UPC
786685283180
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat