M22SSTGB1 - Legend Plate Etched

Eaton

  • $6.51 (Each)
  • $6.51 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M22SSTGB1
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-GB1
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Start/ GB1, IP66, Nema 4X, 13
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277318 / 00786685277318
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Resources
Images
 
 
M22SSTGB1 - Small Image
 
M22SSTGB1 - Large Image
 
M22SSTGB1 - Large Image
 
M22SSTGB1 - Large Image
Attachments
 
 
M22SSTGB1 - Specification Sheet
Other Links
 
 
M22SSTGB1 - Other
 
M22SSTGB1 - Other
 
M22SSTGB1 - Other
Dimensions and Weight
Height
1.38
Depth
2
Width
2
Size
22.5 mm
Descriptions
extra long description
ETN M22S-ST-GB1 LEGEND PLATE ETCHED
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Etched
Description
LEGEND PLATE ETCHED
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: START/ GB1, IP66, NEMA 4X, 13
Special Features
Legend plate Holder with Insert
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-GB1
GTIN
00786685277318
UPC
786685277318
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels

* All prices subject to change.