M22SDLGK10G - Ill Mom PB BLK-BZL FLSH GRN 12-30VAC/DC

Eaton

  • $68.07 (Each)
  • $68.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22SDLGK10G
Manufacturer
Eaton
Manufacturer's Part Number
M22S-DL-G-K10-G
Description
Ill Mom PB BLK-BZL FLSH GRN 12-30VAC/DC
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Momentary, Illuminated, Bezel: Black, Button: Green, 1NO, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685274249 / 00786685274249
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.07 (Each)
Resources
Images
 
 
M22SDLGK10G - Small Image
 
M22SDLGK10G - Large Image
Attachments
 
 
M22SDLGK10G - Specification Sheet
Other Links
 
 
M22SDLGK10G - Other
Features
Voltage Rating
12-30 Vac/dc
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Depth
1.46
Height
2.16
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, 12-30 Vac/DC
extra long description
ETN M22S-DL-G-K10-G NEMA 4X, 13, 12
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Green, 1NO, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Special Features
M22 series
Description
ILL MOM PB BLK-BZL FLSH GRN 12-30VAC/DC
Additional Information
Contact Configuration
1 NO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-DL-G-K10-G
Model
Modular pushbutton
GTIN
00786685274249
UPC
786685274249
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,Bureau Veritas,GoST-R
You must have an account to view stock levels

* All prices subject to change.