M22PVTK12 - E-Stop Twist-Release 1NO/2NC

Eaton

  • $34.88 (Each)
  • $34.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22PVTK12
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT-K12
Description
E-Stop Twist-Release 1NO/2NC
Eaton M22 Modular Pushbutton, Twist-to-Release Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP69K, IP67, Nema 4X, 13
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Push Button Complete Assemblies
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271941 / 00786685271941
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.88 (Each)
Carton
$34.88 (Each)
Resources
Images
 
 
M22PVTK12 - Small Image
 
M22PVTK12 - Large Image
Attachments
 
 
M22PVTK12 - Specification Sheet
Other Links
 
 
M22PVTK12 - Other
 
M22PVTK12 - Other
Features
actuator
Knob;twist-to-release
Dimensions and Weight
Size
22.5 mm
Height
0.5
Width
0.5
Length
1
Descriptions
Description
E-STOP TWIST-RELEASE 1NO/2NC
Long Description
Eaton M22 modular pushbutton, Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP69K, IP67, NEMA 4X, 13
extra long description
ETN M22-PVT-K12 E-STOP TWIST-RELEAS
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Twist-Release 1NO/2NC
Additional Information
Contact Configuration
1 NO-2 NC
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVT-K12
Brand
Eaton
GTIN
00786685271941
UPC
786685271941
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.