M22DRLW - Ill MTN PB Sil-BZL FLSH WHT

Eaton

  • $21.01 (Each)
  • $21.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
M22DRLW
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRL-W
Description
Ill MTN PB Sil-BZL FLSH WHT
Eaton M22 Modular Pushbutton, 22.5 MM, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685274645 / 00786685274645
Weight per unit
0.995 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.01 (Each)
Resources
Images
 
 
M22DRLW - Small Image
 
M22DRLW - Large Image
 
M22DRLW - Large Image
 
M22DRLW - Large Image
Attachments
 
 
M22DRLW - Specification Sheet
Tech Bulletins
 
 
M22DRLW - Tech Bulletin
Other Links
 
 
M22DRLW - Other
 
M22DRLW - Other
 
M22DRLW - Other
 
M22DRLW - Other
Features
actuator
Flush, Button
Dimensions and Weight
Height
0.39
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
extra long description
ETN M22-DRL-W ILL MTN PB SIL-BZL FL
Description
ILL MTN PB SIL-BZL FLSH WHT
Product Type
Ill MTN PB Sil-BZL FLSH WHT
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, 22.5 mm, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations
Special Features
M22 series
Additional Information
operating cycles
1 million
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-DRL-W
Model
Modular pushbutton
GTIN
00786685274645
UPC
786685274645
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.995
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
You must have an account to view stock levels

* All prices subject to change.

false