M22DLRK01230R - Ill Mom PB Sil-BZL FLSH Red 85-264VAC 1NC

Eaton

  • $63.21 (Each)
  • $63.21 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22DLRK01230R
Manufacturer
Eaton
Manufacturer's Part Number
M22-DL-R-K01-230R
Description
Ill Mom PB Sil-BZL FLSH Red 85-264VAC 1NC
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, Nema 4X, 13, 85-264V
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685274867 / 00786685274867
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.21 (Each)
Resources
Images
 
 
M22DLRK01230R - Small Image
 
M22DLRK01230R - Large Image
 
M22DLRK01230R - Large Image
 
M22DLRK01230R - Large Image
Attachments
 
 
M22DLRK01230R - Specification Sheet
Tech Bulletins
 
 
M22DLRK01230R - Tech Bulletin
Other Links
 
 
M22DLRK01230R - Other
 
M22DLRK01230R - Other
 
M22DLRK01230R - Other
Features
Voltage Rating
85-264 V
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Height
2.16
Depth
1.46
Size
22.5 mm
Descriptions
extra long description
ETN M22-DL-R-K01-230R NEMA 4X, 13,
Product Type
Nema 4X, 13, 85-264V
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
ILL MOM PB SIL-BZL FLSH RED 85-264VAC 1NC
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13, 85-264V
Special Features
M22 series
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Manufacturers Part Number
M22-DL-R-K01-230R
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685274867
UPC
786685274867
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
You must have an account to view stock levels
There were no add-on items found for M22DLRK01230R.

* All prices subject to change.