M22DHR - Non-Ill Mom PB Sil-BZL Extd Red

Eaton

  • $11.57 (Each)
  • $11.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22DHR
Manufacturer
Eaton
Manufacturer's Part Number
M22-DH-R
Description
Non-Ill Mom PB Sil-BZL Extd Red
Eaton M22 Modular Pushbutton, Operator, 22.5 MM, Extended, Momentary, Non-Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, Nema 4X, 13, 5, 000, 000 Million Mechanical Operations
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276007 / 00786685276007
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Resources
Images
 
 
M22DHR - Small Image
 
M22DHR - Large Image
 
M22DHR - Large Image
 
M22DHR - Large Image
Attachments
 
 
M22DHR - Specification Sheet
Tech Bulletins
 
 
M22DHR - Tech Bulletin
Other Links
 
 
M22DHR - Other
 
M22DHR - Other
 
M22DHR - Other
 
M22DHR - Other
Features
actuator
Extended, Button
Dimensions and Weight
Height
0.5
Width
0.5
Depth
1
Size
22.5 mm
Descriptions
extra long description
ETN M22-DH-R NON-ILL MOM PB SIL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB Sil-BZL Extd Red
Description
NON-ILL MOM PB SIL-BZL EXTD RED
Long Description
Eaton M22 modular pushbutton, Operator, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations
Additional Information
operating cycles
5 million
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DH-R
Model
Modular pushbutton
GTIN
00786685276007
UPC
786685276007
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
There were no add-on items found for M22DHR.

* All prices subject to change.