HT8A - Contact Block 1no

Eaton

  • $35.44 (Each)
  • $35.44 (Each)
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
HT8A
Manufacturer
Eaton
Manufacturer's Part Number
HT8A
Description
Contact Block 1no
30.5 MM, Watertight/Oiltight-HT800, Contact Block, Without Guard, No_
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Contact Blocks
UNSPSC
N/A
UPC/GTIN
782113556444 / 00782113556444
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.44 (Each)
Resources
Attachments
 
 
HT8A - Specification Sheet
Images
 
 
HT8A - Video
 
HT8A - Large Image
 
HT8A - Small Image
Tech Bulletins
 
 
HT8A - Tech Bulletin
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
CONTACT BLOCK 1NO
Product Type
Contact Block, 1no
extra long description
ETN HT8A CONTACT BLOCK, 1NO
Features
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Long Description
30.5 mm, Watertight/Oiltight-HT800, Contact block, Without guard, NO_
Special Features
Contact Block
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HT8A
GTIN
00782113556444
UPC
782113556444
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat